Reducing Washer, 1-1/4 x 1/2", Pre-Galvanized, Steel

Item #: 0676010

Cat #: RW41

UPC: 781002301127

$ 0.73 EA
Company wide:
2,463 in stock
Reducing Washer, 1-1/4 x 1/2", Pre-Galvanized, Steel, QTY 50

Overview

Reducing Washer, 1-1/4 x 1/2", Pre-Galvanized, Steel, QTY 50

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301127, RW41, DOTRW41

Specifications

Diameter: 1/2 in, 1 1/4 in
Material: Carbon Steel
Finish: Pre-Galvanized
Diameter: 1/2 in, 1 1/4 in
Finish: Pre-Galvanized
Material: Carbon Steel