Reducing Washer, 1" x 3/4", Steel

Item #: 0676009

Cat #: RW32

UPC: 781002301097

$ 0.41 EA
Company wide:
11,565 in stock
Reducing Washer. Size: 1"x3/4". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30109.*

Overview

Reducing Washer. Size: 1"x3/4". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30109.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301097, RW32, DOTRW32

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel