6 2-HOLE LONG BARREL LUG

Item #: 0675988

Cat #: GECLB62C

UPC: 808475011183

$ 10.97 EA
Company wide:
0 in stock
Documents & Guides
HARGER GECLB62C 6AWG 2-HOLE 3/8" HOLE - 1" O/C

Overview

HARGER GECLB62C 6AWG 2-HOLE 3/8" HOLE - 1" O/C
Also known as: 808475011183, GECLB62C, HLPGECLB62C

Specifications

Material: Copper
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in