7in Xp Turbo Diamond Blade

Item #: 0675955

Cat #: DW4702

UPC: 028874061026

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 7in, Edge Thickness: 0.09in, Segment Height: 7.5mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting

Overview

Diameter: 7in, Edge Thickness: 0.09in, Segment Height: 7.5mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting

DEWALT® designed the 7-in. XP turbo diamond blade according to rigorous standards, so you can work confidently with an independently certified blade. An advanced diamond matrix ensures a long life and enhanced material removal, so you can focus on the job without worrying about the tool. With large cobalt diamond segments, the DEWALT® 7 In. Turbo blade is ideal for use in brick, block, tile and many other applications, so you know it will be ready no matter what the job.

Also known as: 028874061026, DW4702, DEWDW4702

Specifications

No Specifications Available