Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

Item #: 0675907

Cat #: HBL2721

UPC: 783585039220

Company wide:
10 in stock
Documents & Guides
Locking Devices, Twistlockî, Industrial, Male Plug, 30a, 3-phase A 250vac, 3-pole 4-wire Grounding, L15-30p, Screw Terminal, Black And White

Overview

Locking Devices, Twistlockî, Industrial, Male Plug, 30a, 3-phase A 250vac, 3-pole 4-wire Grounding, L15-30p, Screw Terminal, Black And White

The Hubbell HUBHBL2721 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585039220, HBL2721, KELHBL2721

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 30
Volts AC: 250
Material: Brass
NEMA Configuration: L15-30P
Type: Grounding, Plug
Amps: 30
Material: Brass
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-30P