Locking Connector, 30A, 250V, L6-30R, 2P3W

Item #: 0675906

Cat #: HBL2623

UPC: 783585038865

Company wide:
0 in stock
Locking Devices, Twistlockî, Industrial, Female Connector Body, 3 250v,2-pole 3-wire Grounding, L6-30r, Screw Terminal, Black And White

Overview

Locking Devices, Twistlockî, Industrial, Female Connector Body, 3 250v,2-pole 3-wire Grounding, L6-30r, Screw Terminal, Black And White

The Hubbell HUBHBL2623 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038865, HBL2623, KELHBL2623

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Color: Gray, Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L6-30R
Type: Grounding, Connector
Amps: 20
NEMA Configuration: L6-30R
Color: Gray, Black/White
Volts AC: 250