Motor, Replacement Vent Fan, 120 V, 1.6 A

Item #: 0675872

Cat #: S99080596

UPC: 026715174539

$ 133.66 EA
Company wide:
0 in stock
Replacement Vent Fan Motor, 120 Volts, 1.6 Amps

Overview

Replacement Vent Fan Motor, 120 Volts, 1.6 Amps
Also known as: 026715174539, S99080596, BRNS99080596

Specifications

Volts AC: 120
Type: Fan Motor
Amps: 1.600
Volts AC: 120
Amps: 1.600
Type: Fan Motor