Fork Terminal, Nylon Insulated, 22 - 16 AWG, 1/4" Stud, Copper, Red

Item #: 0675808

Cat #: RA18-14F

UPC: 786210803951

$ 2.07 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Nylon Insulated, 22 - 16 AWG, 1/4 Inch Stud, 600 Volt, Copper, Red, Package of 100 Each

Overview

Fork Terminal, Nylon Insulated, 22 - 16 AWG, 1/4 Inch Stud, 600 Volt, Copper, Red, Package of 100 Each
ABB's fork terminals enable easy installation because the mounting screw does not have to be completely removed, and fork terminals have extra-long insulation sleeve for protection and stress relief at wire’s flex point.
Also known as: 786210803951, RA18-14F, THBRA1814F

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 16
Stud Size: #6
Color: Red
Volts AC: 600
Stud Size: #6
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)