This product has been discontinued.

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond
Item #: 0675633
Cat #: 7899-T
UPC: 078477306321
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 125 Volt GFCI, Light Almond, Limited Quantities Available20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - Light Almond
Overview
20 Amp, 125 Volt GFCI, Light Almond, Limited Quantities Available20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - Light Almond
Also known as: 078477306321, 7899-T, LEV7899T
Specifications
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Light Almond |
| Amps: | 20 |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R |