SM30 Series: Receiver

Item #: 0675626

Cat #: LT3PIQP-72542

UPC:

$ 1142.48 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
SM30 Series: Receiver - Frequency B Stainless Stl, Range: 150 m, Input: 10-30V dc, Output: Bi-Modal: 1 NPN, 1 PNP - LO & DO, 2 m (6.5 ft) cable

Overview

SM30 Series: Receiver - Frequency B Stainless Stl, Range: 150 m, Input: 10-30V dc, Output: Bi-Modal: 1 NPN, 1 PNP - LO & DO, 2 m (6.5 ft) cable
Also known as: LT3PIQP-72542, BANLT3PIQ72542

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 6
Color: White
Type: Decorator
Material: Thermoset
Gangs: 6
Type: Decorator
Mounting: Screw
Color: White