20 Amp, 125 Volt GFCI, White *** Discontinued ***

Item #: 0675625
Cat #: 7899-W
UPC: 078477306284
Call for price
Company wide:
0 in stock
20 Amp, 125 Volt GFCI, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White. *** Discontinued ***

Overview

20 Amp, 125 Volt GFCI, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White. *** Discontinued ***
Also known as: 078477306284, 7899-W, LEV7899W, GFCI

Specifications

Volts AC: 120
Type: GFCI, Feed Through, Decora
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: GFCI, Feed Through, Decora
Color: White

Customer Reviews

No reviews for this product
(0)