This product has been discontinued.

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black
Item #: 0675624
Cat #: 7899-E
UPC: 078477306307
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 125 Volt GFCI, Black20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - Black
Overview
20 Amp, 125 Volt GFCI, Black20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - Black
Also known as: 078477306307, 7899-E, LEV7899E
Specifications
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | Black |
| NEMA Configuration: | 5-20R |