15 Amp, 125 Volt GFCI, Light Almond

Item #: 0675619

Cat #: 7599-T

UPC: 078477306185

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt GFCI, Light Almond15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Light Almond.

Overview

15 Amp, 125 Volt GFCI, Light Almond15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Light Almond.
Also known as: 078477306185, 7599-T, LEV7599T

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15