15 Amp, 125 Volt Tamper Resistant GFCI, Almond

Item #: 0675618

Cat #: 7599-A

UPC: 078477306178

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Almond.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Almond.
Also known as: 078477306178, 7599-A, LEV7599A

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Amps: 15
Color: Almond
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Almond