15 Amp, 125 Volt GFCI, Ivory

Item #: 0675616

Cat #: 7599-I

UPC: 078477306338

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt GFCI, Ivory15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Ivory.

Overview

15 Amp, 125 Volt GFCI, Ivory15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-15R. Nylon Wallplate Included, Back & Side Wired, Less Grounding Clip - Ivory.
Also known as: 078477306338, 7599-I, LEV7599I

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory