
3-1/4" Round Fixture Box, Depth: 1-1/4", Non-Metallic
Item #: 0675606
Cat #: FSC3212R
UPC: 018997436337
$ 4.72 EA
Company wide:
131
in stock
Documents & Guides
3-1/4" Diameter, Old Work Fixture Box with Speed Clamps, Non-Metallic, Depth: 1-1/4". Cubic Inches: 6.8". Fixture Weight: 3 lbs. Includes: Ears Bracket and Ground Strap. For use with small wall Sconce.
Overview
3-1/4" Diameter, Old Work Fixture Box with Speed Clamps, Non-Metallic, Depth: 1-1/4". Cubic Inches: 6.8". Fixture Weight: 3 lbs. Includes: Ears Bracket and Ground Strap. For use with small wall Sconce.
Small diameter sconce box for retrofit construction. 3-1/4" diameter. 6.8 cu. in. 3lb sconce light rating.
Also known as: 018997436337, FSC3212R, ARLFSC3212R
Specifications
| Mounting: | Bracket |
| Color: | Black |
| Depth: | 1 1/4 in |
| Material: | Plastic |
| Cubic Inches: | 6.800 in³ |
| Mounting: | Bracket |
| Depth: | 1 1/4 in |
| Cubic Inches: | 6.800 in³ |
| Color: | Black |
| Material: | Plastic |