Series II Faceplate, low profile (single gang), .5" deep, Fog White

Item #: 0675465

Cat #: 40300158

UPC: 662875018957

$ 2.83 EA
Company wide:
25 in stock
Series II Faceplate, low profile (single gang), .5" deep, Fog White

Overview

Series II Faceplate, low profile (single gang), .5" deep, Fog White

Series II Single Gang Faceplate accepts a wide variety of Series II modules. This low profile plate provides three units of module space and is .5" deep.

Also known as: 662875018957, 40300158, ORT40300158

Specifications

Type: Plate, Multimedia Outlet System
Mounting: Box
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Type: Plate, Multimedia Outlet System
Color: Fog White
Standards: California Proposition 65
Mounting: Box
Gangs: 1