C-h Hfddc2040l Mlded Case Cb 2p 40a

Item #: 0675455

Cat #: HFDDC2040L

UPC: 786679063316

$ 2102.62 EA
Company wide:
0 in stock
Documents & Guides
Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 40 Amp, 250 Vdc, Thermal-magnetic Trip

Overview

Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 40 Amp, 250 Vdc, Thermal-magnetic Trip
Also known as: 786679063316, HFDDC2040L, CUTHFDDC2040L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 600
Amps: 40
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 40