C-h Hfddc2035l Mlded Case Cb 2p 35a

Item #: 0675449

Cat #: HFDDC2035L

UPC: 786679063309

$ 2102.62 EA
Company wide:
0 in stock
Documents & Guides
Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 35 Amp, 250 Vdc, Thermal-magnetic Trip

Overview

Direct Current, Series C, F-frame Molded Case Circuit Breaker, Type Hfddc, 2-pole, 35 Amp, 250 Vdc, Thermal-magnetic Trip
Also known as: 786679063309, HFDDC2035L, CUTHFDDC2035L

Specifications

Mounting: Panel
Amps: 35
Poles: 2
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Poles: 2
Interrupt Rating AC: 42 kA
Amps: 35
Volts DC: 600