Coupling, 3", PVC Coated Steel

Item #: 0675371

Cat #: PRCPLG-3

UPC: 784011200689

$ 113.84 EA
Company wide:
66 in stock
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 3 inch, Material: PVC Coated Steel.

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011200689, PRCPLG-3, RRYPRCPLG3

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel