Bus Bar, 80A, 6P, for S200U / S200UP MCB

Item #: 0675343

Cat #: PS1/6/16BP

UPC: 016779644963

$ 20.41 EA
Company wide:
0 in stock
Documents & Guides
Bus Bar, 80 Amp, 6-Pole, Single Phase,

Overview

Bus Bar, 80 Amp, 6-Pole, Single Phase,
Also known as: 016779644963, PS1/6/16BP, ABBPS1616BP

Specifications

Type: Busbar
Poles: 6
Phase: 1
Amps: 80
Type: Busbar
Phase: 1
Poles: 6
Amps: 80