Shelf Pull-out 19in 800-1000

Item #: 0675298

Cat #: P19SHP810B

UPC: 783510100148

$ 969.63 EA
Company wide:
0 in stock
Rack-Mount Sliding Shelf, 2U,fits 800-1000mm, Black, Steel

Overview

Rack-Mount Sliding Shelf, 2U,fits 800-1000mm, Black, Steel

The Rack-Mount Sliding Shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The entire assembly is finished with RAL 7035 textured light-gray or RAL 9005 textured black polyester powder paint. The shelf mounts to the front surface of front and back rack angles. When mounted directly to a frame, load rating is 150 lb. (68 kg) with four rack angle mountings and 75 lb. (34 kg) with front rack angle mounting. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.

Also known as: 783510100148, P19SHP810B, HOFP19SHP810B

Features & Benefits

  • Shelf is 16-gauge steel with 12-gauge steel supports
  • Mounts to the front surface of front and back rack angles
  • Load rating is 150 lb. (68 kg) with four rack angles mounted directly to frame verticals; load rating reduced to 75 lb. (34 kg) with front rack angle mounting only
  • Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately

Specifications

Weight: 25 lb
Finish: Powder Coated
Color: Jet Black
Weight: 25 lb
Color: Jet Black
Finish: Powder Coated