19" Soho, Network Cabinet Dp

Item #: 0675297

Cat #: ENC769SH

UPC: 783510110659

$ 2980.92 EA
Company wide:
0 in stock
Soho Networking Cabinet, 19", Bulletin Dncs (network Cabinet Specialty Package),size/dims: 700x600x900mm, Material/finish: Steel/black

Overview

Soho Networking Cabinet, 19", Bulletin Dncs (network Cabinet Specialty Package),size/dims: 700x600x900mm, Material/finish: Steel/black

SOHO Cabinets are designed to house servers, networking equipment and phone and voice mail equipment under a desktop. Casters allow the cabinet to be easily moved for access. Equipment is passively cooled by air taken in from the front of the cabinet and expelled through fan cutouts in the rear, which can accept optional fans for warmer applications.

Also known as: 783510110659, ENC769SH, HOFENC769SH

Features & Benefits

  • Open base with slotted vents includes casters
  • Front door has locking handle
  • Doors are hinged left and removable
  • Same key provides access to all doors and side panels
  • Fan cutouts with finger guards on upper half of rear door
  • Rear door and side panels have quarter-turn key-locking latches
  • Adjustable gland plate with strain relief at bottom rear of cabinet provides easy and secure cable entry
  • Doors and side panels inset flush with frame

Specifications

Color: Black
Material: Steel
Depth: 35.400 in
Width: 23.630 in
Height: 26.210 in
Color: Black
Depth: 35.400 in
Height: 26.210 in
Material: Steel
Width: 23.630 in