Cage Nut, Size: 12-24, Steel, 20 Pack

Item #: 0675296

Cat #: P1224CN

UPC: 783510474591

$ 78.49 EA
Company wide:
0 in stock
Documents & Guides
Cage Nut, Size: 12-24, Steel, Package of 20

Overview

Cage Nut, Size: 12-24, Steel, Package of 20

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510474591, P1224CN, HOFP1224CN

Features & Benefits

  • The Cage Nut Packages are for use with square-hole rack angles
  • They simply snap into the holes

Specifications

Material: Steel
Finish: Plated
Weight: 0.200 lb
Material: Steel
Weight: 0.200 lb
Finish: Plated