3 In X 3.5 In (76.2 Mm X 63.5 Mm)

Item #: 0675291

Cat #: THTEP-168-593-.5YL

UPC: 662820644064

$ 609.99 EA
Company wide:
0 in stock
Documents & Guides
Thermal Transfer Printable Raised Panel Labels. Designed To Make Legend Plate Creation Quick, Less Expensive, And Hassle Free| Use For Electrical Components, Electrical Cabinets, Push Buttons, Patch Panels, And Any Other Applications You Can Imagine. Thi

Overview

Thermal Transfer Printable Raised Panel Labels. Designed To Make Legend Plate Creation Quick, Less Expensive, And Hassle Free| Use For Electrical Components, Electrical Cabinets, Push Buttons, Patch Panels, And Any Other Applications You Can Imagine. Thi

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644064, THTEP-168-593-.5YL, BRATHTEP1685935YL

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label