Plug Fuse, Dual -Element, Time-Delay, Rejecting, 1A, 125V

Item #: 0675230

Cat #: S-1

UPC: 051712220101

Company wide:
0 in stock
Documents & Guides
1 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, Heavy-Duty, Type S, 125 Volt, Fustat

Overview

1 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, Heavy-Duty, Type S, 125 Volt, Fustat
Also known as: 051712220101, S-1, BUSS1

Specifications

Amps: 1
Speed: Time Delay
Type: Plug Fuse
Volts AC: 125
Amps: 1
Type: Plug Fuse
Speed: Time Delay
Volts AC: 125