LEV MT162-2T 15A LLOK TR CONT

Item #: 0675161

Cat #: MT162-2T

UPC: 078477892299

$ 21.88 EA
Company wide:
0 in stock
Documents & Guides
LEV MT162-2T 15A LLOK TR CONT

Overview

LEV MT162-2T 15A LLOK TR CONT

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus™, Two Marked Controlled Outlets, Tamper-Resistant, Straight Blade, Heavy Duty Industrial Specification Grade, Self-Grounding, LIGHT

Also known as: 078477892299, MT162-2T, LEVMT1622T

Specifications

No Specifications Available