14/7 Type VNTC Tray Cable, Type TC-ER

Item #: 0675160

Cat #: A11407

UPC:

Company wide:
0 in stock
Documents & Guides
14/7 Type VNTC Tray Cable, Type TC-ER

Overview

14/7 Type VNTC Tray Cable, Type TC-ER

Type TC-ER cable is a specialized tray cable designed for exposed runs, meaning it can be installed outside of a cable tray without requiring additional protection. Unlike standard Type TC cable, TC-ER cable is specifically rated for its ability to withstand the impact and crush forces it might encounter in an exposed environment. This allows it to be used in areas where standard TC cable wouldn't be suitable.

Also known as: A11407, OMNA11407

Specifications

Gauge: 14 AWG
Conductors: 7
Gauge: 14 AWG
Conductors: 7