Instrumentation Cable, 18 AWG, 6-Pair, Individual & Overall Shield, 600V

Item #: 0675159

Cat #: L41806

UPC:

Company wide:
1,380 in stock
Documents & Guides
Instrumentation Cable, 18 AWG, 6-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Overview

Instrumentation Cable, 18 AWG, 6-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Cable is suitable for use in Class I Division II hazardous locations.

Also known as: L41806, OMNL41806

Specifications

Conductors: 6 Pair
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Shielding: Shielded
Conductors: 6 Pair
Jacket: PVC
Shielding: Shielded
Gauge: 18 AWG
Volts AC: 600