3
more

General Purpose Relay, 11 Pin, 3PDT, 240V AC
Item #: 0675120
Cat #: 1SVR 405 622 R3100
UPC: 013614498620
$ 29.25 EA
Company wide:
20
in stock
Documents & Guides
General Purpose Relay, 240V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 240V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Two-Gang Nail-On Outlet Box, Volume 40.5 Cubic Inches, Length 3-5/8 Inches, Width 4-1/16 Inches, Depth 2-11/16 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps
Also known as: 013614498620, 1SVR 405 622 R3100, ABB1SVR405622R3100
Specifications
| Type: | General Purpose Relay, 3PDT |
| Base: | 11-Pin |
| Poles: | 3 |
| Amps: | 10 |
| Volts AC Control: | 240 |
| Mounting: | Socket |
| Type: | General Purpose Relay, 3PDT |
| Poles: | 3 |
| Volts AC Control: | 240 |
| Base: | 11-Pin |
| Amps: | 10 |
| Mounting: | Socket |