ShrinkTrak Labels, 0.25", White, 250PK

Item #: 0675119

Cat #: 553-50016

UPC: 089306254263

$ 251.30 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .25" (6.35mm), PO-X, White, 250/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .25" (6.35mm), PO-X, White, 250/box
Also known as: 089306254263, 553-50016, TYN55350016

Specifications

Length: 1.9 in
Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Width: 1/4 in
Color: White
Length: 1.9 in
Material: Polyolefin
Color: White
Type: Marker Sleeve, Heat Shrink
Width: 1/4 in