3
more

General Purpose Relay, 11 Pin, 3PDT, 120V AC
Item #: 0675118
Cat #: 1SVR 405 622 R2100
UPC: 013614498606
$ 28.59 EA
Company wide:
16
in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Three-Gang Nail-On Outlet Box, Volume 58.5 Cubic Inches, Length 3-21/32 Inches, Width 5-15/16 Inches, Depth 3-21/32 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps
Also known as: 013614498606, 1SVR 405 622 R2100, ABB1SVR405622R2100
Specifications
| Type: | General Purpose Relay, 3PDT |
| Volts AC Control: | 120 |
| Base: | 11-Pin |
| Poles: | 3 |
| Amps: | 10 |
| Mounting: | Socket |
| Type: | General Purpose Relay, 3PDT |
| Base: | 11-Pin |
| Amps: | 10 |
| Volts AC Control: | 120 |
| Poles: | 3 |
| Mounting: | Socket |