3
more

General Purpose Relay, 11 Pin, 3PDT, 24V AC
Item #: 0675117
Cat #: 1SVR 405 622 R0100
UPC: 013614498569
$ 28.07 EA
Company wide:
4
in stock
Documents & Guides
General Purpose Relay, 24V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 24V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
The CR-U024AC3L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 24 V AC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498569, 1SVR 405 622 R0100, ABB1SVR405622R0100
Specifications
| Type: | General Purpose Relay, 3PDT |
| Base: | 11-Pin |
| Poles: | 3 |
| Amps: | 10 |
| Volts AC Control: | 24 |
| Mounting: | Socket |
| Type: | General Purpose Relay, 3PDT |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Base: | 11-Pin |
| Amps: | 10 |
| Mounting: | Socket |