40W A19 Incandescent Lamp, Yellow Ceramic

Item #: 0675105

Cat #: S4983

UPC: 045923049835

Company wide:
0 in stock
40 Watt A19 Incandescent; Ceramic Yellow; 2000 Average rated hours; Medium Base; 130 Volt

Overview

40 Watt A19 Incandescent; Ceramic Yellow; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049835, S4983, SATS4983

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Wattage: 40
Dimmable: Yes
Color: Yellow
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent