3
more

General Purpose Relay, 11 Pin, 3PDT, 12V DC
Item #: 0675100
Cat #: 1SVR405622R4100
UPC: 013614498644
$ 27.78 EA
Company wide:
0
in stock
Documents & Guides
General Purpose Relay, 12V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 12V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
The CR-U012DC3L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 12 V DC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498644, 1SVR405622R4100, ABB1SVR405622R4100
Specifications
| Type: | General Purpose Relay, 3PDT |
| Base: | 11-Pin |
| Poles: | 3 |
| Amps: | 10 |
| Volts DC Control: | 12 |
| Mounting: | Socket |
| Type: | General Purpose Relay, 3PDT |
| Poles: | 3 |
| Volts DC Control: | 12 |
| Base: | 11-Pin |
| Amps: | 10 |
| Mounting: | Socket |