Relay, Socket, 14 Blade, CR-M Series

Item #: 0675074
Cat #: 1SVR 405 651 R3000
UPC:
$ 8.95 EA
Company wide:
64 in stock
Documents & Guides
14 Blade Socket. 6 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays. Also used with the 8 Blade Relays.

Overview

14 Blade Socket. 6 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays. Also used with the 8 Blade Relays.
The CR-M4SS socket is from the CR-M (miniature) relay range. The standard socket is suitable for CR-M relays with 2 and 4 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR 405 651 R3000, ABB1SVR405651R3000

Specifications

Amps: 6
Mounting: Panel, DIN Rail
Base: 14-Blade
Type: Socket
Amps: 6
Base: 14-Blade
Mounting: Panel, DIN Rail
Type: Socket

Customer Reviews

No reviews for this product
(0)