General Purpose Relay, 14 Blade, 4PDT, 24V AC

Item #: 0675063
Cat #: 1SVR 405 613 R0100
UPC:
$ 16.31 EA
Company wide:
24 in stock
Documents & Guides
General Purpose Relay, 24V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024AC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR 405 613 R0100, ABB1SVR405613R0100

Specifications

Type: General Purpose Relay, SPDT, 4PDT
Amps: 6
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Poles: 4
Type: General Purpose Relay, SPDT, 4PDT
Base: 14-Blade
Mounting: Socket
Amps: 6
Volts AC Control: 24
Poles: 4

Customer Reviews

No reviews for this product
(0)