3
more

General Purpose Relay, 11 Blade, 3PDT, 120V AC
Item #: 0675058
Cat #: 1SVR 405 612 R2100
UPC: 013614497494
$ 20.85 EA
Company wide:
29
in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M120AC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497494, 1SVR 405 612 R2100, ABB1SVR405612R2100
Specifications
| Type: | General Purpose Relay, 3PDT, SPDT |
| Volts AC Control: | 120 |
| Poles: | 3 |
| Amps: | 10 |
| Mounting: | Socket |
| Base: | 11-Blade |
| Type: | General Purpose Relay, 3PDT, SPDT |
| Poles: | 3 |
| Mounting: | Socket |
| Volts AC Control: | 120 |
| Amps: | 10 |
| Base: | 11-Blade |