3
more

General Purpose Relay, 11 Blade, 3PDT, 24V DC
Item #: 0675051
Cat #: 1SVR405612R1100
UPC: 013614497470
$ 19.50 EA
Company wide:
0
in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Also known as: 013614497470, 1SVR405612R1100, ABB1SVR405612R1100
Specifications
| Type: | General Purpose Relay, 3PDT, SPDT |
| Volts DC Control: | 24 |
| Poles: | 3 |
| Amps: | 10 |
| Mounting: | Socket |
| Base: | 11-Blade |
| Type: | General Purpose Relay, 3PDT, SPDT |
| Poles: | 3 |
| Mounting: | Socket |
| Volts DC Control: | 24 |
| Amps: | 10 |
| Base: | 11-Blade |