Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 120VDC Coil

Item #: 0675031

Cat #: D15CR22A1B

UPC: 782113912165

$ 523.97 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt DC Coil

Overview

10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 2 Normally Open, 2 Normally Closed, Contacts, 120 Volt DC Coil
Also known as: 782113912165, D15CR22A1B, CUTD15CR22A1B

Specifications

Amps: 10
Mounting: Surface
Type: Relay, Multi-Pole
Poles: 4
Volts DC Control: 120
Amps: 10
Type: Relay, Multi-Pole
Volts DC Control: 120
Mounting: Surface
Poles: 4