2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1

Item #: 0675018

Cat #: JM3155

UPC: 781568113110

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1

Overview

2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1
Also known as: 781568113110, JM3155, BLMJM3155

Specifications

Phase: 3
Horsepower: 2
Amps: 60
Phase: 3
Amps: 60
Horsepower: 2