480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR

Item #: 0675012

Cat #: KDRB1LC1

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
KDR 480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED

Overview

KDR 480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED
Also known as: KDRB1LC1, TCIKDRB1LC1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Amps: 30
Phase: 3
Horsepower: 20
Volts AC: 480
Amps: 30