Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0675007

Cat #: GDB3100D

UPC: 786679048450

$ 1743.19 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048450, GDB3100D, CUTGDB3100D

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 100
Interrupt Rating AC: 14 kA