Wall Lantern, Outdoor, 1-Light, 60W, Textured Black

Item #: 0675003

Cat #: P5862-31

UPC: 785247134625

$ 79.80 EA
Company wide:
0 in stock
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Textured Black, Family: Westport

Overview

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Textured Black, Family: Westport

Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light wall lantern.

Also known as: 785247134625, P5862-31, PROP586231

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Length: 12.750 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Length: 12.750 in