3
more

General Purpose Relay, 8 Blade, DPDT, 230V AC
Item #: 0674943
Cat #: 1SVR 405 611 R3100
UPC: 013614497272
$ 21.69 EA
Company wide:
0
in stock
Documents & Guides
General Purpose Relay, 230V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 230V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M230AC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 230 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497272, 1SVR 405 611 R3100, ABB1SVR405611R3100
Specifications
| Type: | General Purpose Relay, DPDT, SPDT |
| Poles: | 2 |
| Volts AC Control: | 240 |
| Mounting: | Socket |
| Amps: | 12 |
| Type: | General Purpose Relay, DPDT, SPDT |
| Volts AC Control: | 240 |
| Amps: | 12 |
| Poles: | 2 |
| Mounting: | Socket |