
Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Item #: 0674942
Cat #: APP270IG
UPC: 781381167444
$ 13.49 EA
Company wide:
655
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Sheet Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Sheet Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167444, APP270IG, APPAPP270IG, Tenny Dope
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |
| Material: | Steel |