General Purpose Relay, 8 Blade, DPDT, 24V DC

Item #: 0674930
Cat #: 1SVR 405 611 R1100
UPC:
$ 14.01 EA
Company wide:
41 in stock
General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024DC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR 405 611 R1100, ABB1SVR405611R1100

Specifications

Type: General Purpose Relay, DPDT, SPDT
Volts DC Control: 24
Poles: 2
Mounting: Socket
Amps: 12
Base: 8-Blade
Type: General Purpose Relay, DPDT, SPDT
Poles: 2
Amps: 12
Volts DC Control: 24
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)