General Purpose Relay, 8 Blade, DPDT, 24V AC

Item #: 0674927
Cat #: 1SVR 405 611 R0100
UPC:
$ 15.49 EA
Company wide:
51 in stock
General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024AC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR 405 611 R0100, ABB1SVR405611R0100

Specifications

Type: General Purpose Relay, DPDT, SPDT
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 12
Base: 8-Blade
Type: General Purpose Relay, DPDT, SPDT
Volts AC Control: 24
Amps: 12
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)