LEV MSNCT-1SC SING ELE 3W MM

Item #: 0674846

Cat #: MSNCT-1SC

UPC: 078477823323

$ 274.00 EA
Company wide:
0 in stock
Documents & Guides
LEV MSNCT-1SC SING ELE 3W MM

Overview

LEV MSNCT-1SC SING ELE 3W MM

Gen3 Single Phase Mini Meter, 0.1kWh, 2W 120V 100A LCD Module with 1 Solid Core CT

Also known as: 078477823323, MSNCT-1SC, LEVMSNCT1SC

Specifications

No Specifications Available