Overload Relay, Replacement, Size N Freedom Starter, 3P, Bimetallic

Item #: 0674814

Cat #: 10-6530-3

UPC: 782113723884

$ 1567.41 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, Replacement, Size N Freedom Starter, 3-Pole, Bimetallic

Overview

Overload Relay, Replacement, Size N Freedom Starter, 3-Pole, Bimetallic
Also known as: 782113723884, 10-6530-3, CUT1065303

Specifications

Family / Style: Freedom
Type: Replacement, Overload Relay
Poles: 3
Mounting: Contactor
Size: N
Material: Steel
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: N
Volts AC: 600
Type: Replacement, Overload Relay
Mounting: Contactor
Material: Steel